File Cut Forceps
Catalog #: 470016-212
Supplier: United Scientific Supplies
Specifications
- Length:140 mm (5.5")
- Description:File Cut Forceps
- Material:Stainless Steel
- Cat. no.:470016-212
- Tip Style:Straight
- Supplier No.:FRSS14
Specifications
About this item
Handle chemicals and hot objects with these high-quality stainless steel forceps.
- Stainless steel
- File cut edges
This tool features straight file-cut edges. Easily handles small objects in your laboratory.
Customers Who Bought This Also Bought