To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:Spectrum tube power supply, 110 V
- Input voltage:110 V
- Dimensions:14.5×4.5×3"
- Supplier No.:ESRPH1197A
Specifications
About this item
Every classroom that wants to investigate spectroscopy needs a good-quality spectrum tube and power supply.
- Quiet Operating Unit
- CSA Approved
- Recessed Sockets for Safety
- Spring-Loaded Bottom Socket
- Output: 5000V, 10 mA
Connecting sockets are fully shielded to prevent electric shock.
The bottom socket is spring loaded, so tubes can be changed easily. The output is 5000V, 10 mA. (115V model). The cord is 80" long.