Somso® Neuron Model
Catalog #: 470006-484
Supplier: MARCUS SOMMER
Specifications
- Description:Neuron
- Height:40 cm
- No. of Keyed Items:16
- Cat. no.:470006-484
- Length:14 cm
- Width:28 cm
- Supplier No.:BS 35/1
- No. of Parts:1
Specifications
About this item
See Neuron Structure Clearly With 2,500X Enlargement
- 5 Year Manufacturers Warranty
The complex structural details of the nervous system are made clear, even down to the tiniest component, with two greatly enlarged models, based on the latest electron microscopy interpretation. The neuron model displays the nerve cell body with dendrites, axon, nucleus, mitochondria, Nissl’s granules, and neurofibrils. The medullated nerve fiber model, shows the axon, myelin sheath, Schwann cells, and nodes of Ranvier. The two models are mounted on a common base.
Customers Who Bought This Also Bought