Somso® DNA Double Helix Model
Catalog #: 470029-866
Supplier: MARCUS SOMMER
Specifications
- Description:DNA Double Helix
- Height:47.5 cm
- Cat. no.:470029-866
- Length:18 cm
- Width:18 cm
- Supplier No.:ZOS 57/20
- No. of Parts:1
Specifications
About this item
Based On Data From X-Ray Diffraction Studies
- Mounted On A Rotating Stand For Easy Viewing
- 5 Year Manufacturers Warranty
Highly accurate in its detail, this model shows a section of a DNA double helix with 10.5 base pairs per turn. The intricate molecular structure of DNA’s major components and the hydrogen bonds between complementary bases are represented by the colored stick presentation in the model’s middle section. Adding further precision, the lower and upper sections of the model are based on the van der Waals radii of the atoms composing the surface.
Customers Who Bought This Also Bought