Somso® Chromosome Model
Catalog #: 470029-434
Supplier: MARCUS SOMMER
Specifications
- Description:Chromosome
- Height:47 cm
- Cat. no.:470029-434
- Length:18 cm
- Width:18 cm
- Supplier No.:ZOS 57/4
- No. of Parts:1
Specifications
About this item
Display A Metaphase Chromosome At 10,000X Magnification
- Shows The Complex Structure Of Chromosomes
- Removable From Base For Closer Examination
- 5 Year Manufacturers Warranty
This unique model shows the kinetochores oriented to the outside of the chromosome, as well as the slightly irregular surface of the chromatids. Also shown are the chromatin loops coiled on the inside of the chromosome and the supported or imposed proteins. The lower section of the chromatid is exposed to reveal the chromatin.
Customers Who Bought This Also Bought