Somso® Animal Meiosis Model Set
Catalog #: 470029-610
Supplier: MARCUS SOMMER
Specifications
- Description:Animal Meiosis Set
- Cat. no.:470029-610
- Supplier No.:ZOS 57/2
- No. of Parts:10
Specifications
About this item
View The Complexities Of Meiosis In Detail
- Illustrates The Formation Of Gametes
- Individual Meiotic Stages In Individual Models
- 5 Year Manufacturers Warranty
Reduction division is clearly explained with the series of colorful models enlarged 2,500X. The set shows the formation of haploid cells prior to fertilization, restoration of the diploid state, as well as the formation of sex cells and sperm entering the egg. Students can examine each phase individually, or collectively to gain an overall perspective of the entire process. The set includes eight models, two explanatory introductory models, and a manual describing the stages of meiosis. Each model is mounted on its own stand. Sizes range from 19 x 11 x 20 cm to 16 x 16 x 28 cm.
Customers Who Bought This Also Bought