BoneClones® Skull with Brain
Catalog #: 470029-996
Supplier: BONE CLONES, INC.
Small Business Enterprise
Specifications
- Description:Skull with Brain
- Height:20.4 cm
- Cat. no.:470029-996
- Length:20.5 cm
- Width:14.1 cm
- Supplier No.:BC-092-SET
- No. of Parts:7
Specifications
About this item
Extremely Realistic Skull Also Contains A Brain Model
- Examine The Relative Placement Of The Brain Inside The Skull
- The Brain Is Cast In A Soft Material Resists Damage.
- Supplied With A Stand.
The life-sized skull has a sectioned calvarium that lifts off to reveal a removable two-part brain model. The skull is removable from its display base and features exceptional internal and external detail showing all of the structures, including well-defined teeth, dorsum sellae, a hinged jaw, and grooves for sinuses, vessels, and nerves. It also provides an excellent fit for the brain model, which protrudes through the foramen magnum. It is constructed of durable soft plastic and reveals the most accurate detail found anywhere. Size on base: 9"L x 5 1/2"W x 10 3/4"H.
Customers Who Bought This Also Bought