Polyethylene Test Tube Rack
Catalog #: 470148-800
Supplier: VWR International
Specifications
- Length:9.5"
- Width:3"
- Description:25 mm Test Tube Rack
- Height:3.4"
- Cat. no.:470148-800
- Supplier No.:CT1610/3
Specifications
About this item
Keep Test Tubes Secure and in Full View.
- Holds up to 6 test tubes
- Has 6 vertical drying pins
Customers Who Bought This Also Bought