SP Bel-Art Wash Bottle Carrier, Bel-Art Products, a part of SP
Catalog #: 470123-962
Supplier: Bel-Art
Specifications
- Dimensions:28.6L x 19.4W x 22.5H cm (11¼ x 7⅝ x 8⅞")
- Description:Six Place Wash Bottle Carrier
- Cat. no.:470123-962
- Supplier No.:F11640-0001
Specifications
About this item
Safely and conveniently transport up to 6 wash bottles in this sturdy, lightweight polypropylene carrier. Its secure handle affords both comfort and control. Autoclavable at 121 °C (250°F) and chemical resistant. Holds 250 ml (8.4oz.) or 500 ml (16.9oz.) bottles. Each hole diameter is 7.4 cm (2.91").
Customers Who Bought This Also Bought