Rod Clamp Holder
Catalog #: 470148-766
Supplier: VWR International
Specifications
- Length:120 mm
- Description:Rod Clamp Holder
- Cat. no.:470148-766
- Rod Diameter:13 mm
- Supplier No.:CS2920
Specifications
About this item
Zinc Die-Cast.
- Connects to rods at 90°
Size: 4 3/4".
Caution: WARNING: Product not suitable for children under age 13.
Customers Who Bought This Also Bought