Resistance Substitution Apparatus
Catalog #: 470016-290
Supplier: Elenco Electronics
Specifications
- Description:Resistance Substitution Apparatus
- Cat. no.:470016-290
- Supplier No.:RS-500
Specifications
About this item
The Resistance Substitution Apparatus is convenient for general-purpose resistance work.
- Watt Rating: 1W
- Resistance Range: 1 to 11,000,000 ohms
- Accuracy: ±1%
- Twenty-Eight Slide Switches
- Three Five-Way Binding Posts
This compact resistance box features 28 slide switches on the front, so users can set the resistance in 1-ohm steps. The resistors have a 1% tolerance. The Apparatus can reach a range of one to over 11 million ohms. Three five-way binding posts are included, one of which grounds the case.
It has a watt rating of 1W, a resistance range of 1 to 11,000,000 ohm, and an accuracy rate of±1%. Its dimensions are 10.5 x 16 x 3.5 cm.
Customers Who Bought This Also Bought