Recycling Riker Mount
Catalog #: 470028-108
Supplier: WHITE OWL ENTERPRISES
Specifications
- Length:12"
- Width:16"
- Description:Recycling Riker Mount
- Cat. no.:470028-108
- Supplier No.:E900
- No. of Parts:1
Specifications
About this item
Discover Better Uses for Common Waste Materials
This unique mount displays materials that we use in our everyday lives with text descriptions highlighting the common sources and what they can be recycled into. Materials included in the display are plastics, wood, textiles, rubber, batteries, metals, glass, paper, and aggregates. Size: 12" x 16".
Customers Who Bought This Also Bought