Projectile Launcher
Catalog #: 470014-320
Supplier: VWR International
Specifications
- Description:Projectile Launcher
- Supplier No.:PH0343
Specifications
About this item
This launcher is easy to assemble, and it delivers consistent classroom results.
- Rugged and Durable Construction
- Easy Assembly
- Consistent Classroom Results
- Spring-Loaded Gun Design
- Instructions Included
It's built to withstand the rigors of any hands-on lab and precision machined to give the same result every time.
The range is variable up to 10', and it measures any angle up to 90° within 1/2° accuracy with the plumb bob.
Ordering information: This kit includes an assembled spring-loaded gun, two 1" dia. balls (one steel, one aluminum), 4 experiments, protractor attachment, plumb bob, brace, and instructions.
Customers Who Bought This Also Bought