Probe Mall
Catalog #: 470122-004
Supplier: DR INSTRUMENTS INC. SE
Specifications
- Length:152 mm (6")
- Description:Mall Probe
- Material:Stainless Steel
- Cat. no.:470122-004
- Tip Style:Curved
- Supplier No.:36
Specifications
About this item
Use for prodding, piercing and penetrating. Stainless steel with curved tip.
Caution: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
Customers Who Bought This Also Bought