Shelf Presentation Station
Catalog #: 470004-864
Supplier: H. WILSON COMPANY
Specifications
- Description:Mobile presentation station, 40"
- Cat. no.:470004-864
- Supplier No.:WPS4
Specifications
About this item
This sturdy presentation station features four work surfaces and can hold everything you need such as notebook computers, LCD projectors, printers and more.
- Second shelf can be raised flush with the top shelf or lowered up to 24" (in 4" increments) beneath to create a perfect working height
- Third shelf is stationary and ideal for all support materials such as papers, pens and CD's
- Presentation Station stands 37" high
- Four 2" casters, two of them locking, make this unit fully mobile
- Shelves are gray laminate and the sides are steel with a black finish
Surface:
Rear- 18"W x 15 3/4" L;
Forward - 18"W x 18"L;
Fixed - 15"W x 15"L;
Bottom - 16 1/2" W x 30 1/2" L
Ordering information: Some assembly required.
Customers Who Bought This Also Bought