Power Clip To Spd Lug Set
Catalog #: 470120-962
Supplier: CAL TEST ELECTRONICS SE
Specifications
- Description:Power clip to spd lug set
- Cat. no.:470120-962
- Supplier No.:CT3185
Specifications
About this item
Ten piece set consists of 10 leads, each of a different colour. All leads are made of polyamide body with BeCu contact.
- Maxiumum voltage: 150 V
- Maximum current: 6 A
- Conductor area : 0.40 mm
- Wire gauge: 21 AWG
- Size of each: 50 cm L
Certifications: RoHS compliant.
Customers Who Bought This Also Bought