Durable Porcelain Spot Plates
Catalog #: 470148-884
Supplier: SILICO & CHEMICO PORCELAIN SE
Specifications
- Description:Porcelain spot plate with 12 depressions
- L×W:118×91 mm
- Cat. no.:470148-884
- Supplier No.:J-290
Specifications
About this item
For Microchemistry Experiments
Conduct microchemistry experiments safely with these glazed porcelain spot plates. They are acid resistant, chemically inert, and can withstand temperatures up to 1,000°F. The small size has three 7/8" diameter depressions, while both larger sizes have 12 depressions.
- Glazed porcelain spot plates
- Acid resistant and chemically inert
- Can withstand temperatures up to 1,000°F
- Each hole can hold 2 mL's of liquid
Conduct microchemistry experiments safely with these glazed porcelain spot plates.
Customers Who Bought This Also Bought