Polypropylene Trays
Catalog #: 470147-484
Supplier: Dynalon
Specifications
- Length:31 cm
- Width:21 cm
- Description:Polypropylene Tray
- Height:13 cm
- Cat. no.:470147-484
- Supplier No.:410535
Specifications
About this item
Chemically resistant to acids, alkalines, oils and detergents and will not rust.
- Autoclavable
Customers Who Bought This Also Bought