Plastic Animal Cages
Catalog #: 470150-598
Supplier: ROLF C. HAGEN (USA) CORP.
Specifications
- Length:41 cm
- Width:23 cm
- Description:3.3 gal. large plastic cage
- Height:27 cm
- Cat. no.:470150-598
- Supplier No.:61915
Specifications
About this item
The lightweight, washable animal cages are economical containers for customized terrarium.
- Single-piece plastic construction for fewer leaks
- Top opens for easy feeding
- Ventilated for airflow
- Hand holds at bases and lids
Snap-on vented cover included.
Customers Who Bought This Also Bought