Ward's® Osteometric Board
Catalog #: 470019-330
Supplier: Dynalon
Specifications
- Description:Ward's® Osteometric Board
- Height:4"
- Cat. no.:470019-330
- Length:30"
- Width:9"
- Supplier No.:8551-3224
Specifications
About this item
Use a Tool of Forensic Scientists at an Economical Price
- Easy to Transport
- Affordable
Made of durable, lightweight polypropylene, this osteometric board is the most affordable on the market.
The sturdy fixed headpiece and sliding footpiece are operated with a smooth, fluid motion to allow for precise and accurate measurement of long bones up to 60cm(600mm), and it features an accurate, easy-to-read scale in mm to eliminate the need for conversions in standard regression formulas.
Size: 30"L x 9"W x 4"H
Customers Who Bought This Also Bought