Justrite® Nonmetallic Storage Cabinet
Catalog #: 470008-960
Supplier: Justrite
Specifications
- Description:Acids storage cabinet
- Inside Height:16"
- Inside Width:22½"
- Outside Height:18½"
- Outside Depth:16"
- Outside Width:24"
- Cat. no.:470008-960
- Inside Depth:15.3"
- Capacity:4 gal.
- Type:Manual doors
- Supplier No.:24120
Specifications
About this item
Safely Store Highly Corrosive Liquids
- Holds six 2.5 L bottles
- Features adjustable leg levelers
- Double key set for safety and security
For exceptional chemical resistance and non-metal construction, this storage cabinet is a clear choice. The wood laminate finish has no internal metal parts that could corrode. Resistant to phenol, nitric acid, sulfuric acid, and more, this durable cabinet will add to the safety of your laboratory. Convenient size allows for storage in areas with limited space.
Ordering information: Ten year manufacturer warranty.
Customers Who Bought This Also Bought