To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Voltage:1.5 V
- Description:Rechargeable NiMH batteries
- Cat. no.:470152-292
- Type:AA
- Weight:1.06 g
- Supplier No.:PL715-4-A
Specifications
About this item
Nickel Metal Hydride or NiMH batteries are considered better than NiCad batteries as they are less likely to exhibit the 'memory' effect, have a higher storage capacity (25%), and there is no toxic cadmium to dispose of when they finally wear out.
NiMH batteries last an average 6000 hours and can keep 80% of their charge at −20°. You can also recharge these AA and AAA batteries with the charger, available separately.