Needle Valve-Controlled Burner
Catalog #: 470149-470
Supplier: VWR International
Specifications
- Description:Bunsen burner with needle valve
- Cat. no.:470149-470
- Supplier No.:C1475/1
Specifications
About this item
Efficient and Durable for General Lab Use.
- Base Diameter: 4"
- Height: 6"
- Mixing Tube Diameter: ¹/₂"
- Natural gas
- 7.6 mm inner diameter tube
Easily cleaned metal orifice for natural gas with a heat value of 1000 to 1050 BTU. Gas flow is controlled by a needle valve located above the base, permitting easy flame adjustment and minimizing possibility of tipping. Air flow is adjusted by a heavy gauge mixing tube threaded into a heavy die-cast zinc alloy base. With hose barb for connection to 6 mm tubing.
Customers Who Bought This Also Bought