Specifications
- Temperature Range:+4 to +45°C
- Description:BenchMixer™ Vortexer
- Electrical:115 or 230V
- L×W×H:5 x 6.3 x 6.7"
- Cat. no.:490005-766
- Speed Range:200 - 3200 rpm
- Supplier No.:BV1000
Specifications
About this item
Powerful yet efficient mixing action
Uniquely designed to handle general purpose mixing and up to eight microcentrifuge tubes. The quiet, smooth and long-lasting vortexing action, with speeds up to 3400 rpm, can handle even the largest sample sizes. Other popular features include “no walk” feet, cold room/incubator compatibility and spill-proof electronic controls. Note: Includes a two-year warranty.
- Interchangeable heads work with either Mortexer™ or BenchMixer™
- Powerful motor for instant vortexing; Continuous or touch operation
- No-walk suction feet
- Q-Drive™ dynamic balancing system
The drive system for both systems are balanced with Q-Drive™ technology, providing a smooth vortexing action, while minimizing noise and excessive vibration. This results in quieter, more efficient and longer lasting operation. Increased speed produces an instant vortex of even the largest sample sizes, including full 50ml tubes.
The interchangeable heads listed work with both the Mortexer™ and BenchMixer™.
Mortexer™: The unique design of the Multi-Head™ (included) features a traditional cup head for general purpose mixing, plus holds up to eight microcentrifuge tubes.
The BenchMixer™ has a standard vortex head.