Specifications
- Description:Moment of Inertia Demonstrator
- Cat. no.:470003-706
- Length:100 cm
- Supplier No.:WARD470003-706
Specifications
About this item
This machine, designed by teacher Bruce Yeany, offers a hands-on demonstration of the relationship between the moment of inertia and the distribution of mass.
Offer a hands-on demonstration of the relationship between the moment of inertia and the distribution of mass with this apparatus designed by teacher Bruce Yeany.
Hold the demonstrator in one hand and slide the attached blocks in either direction from the center of the meter stick, then rotate.
By sliding the blocks toward the ends of the meter stick, students will observe that it takes a certain amount of effort to rotate the demonstrator. Now slide the blocks in toward the center of the stick and note that less force is required to rotate the stick.
Comes complete with instructions. Grades 8–10. Size: 100cm L.
- Economical
- For Grades Eight through Ten
- Ideal for Demonstrating Inertia
- Designed by Teacher Bruce Yeany
Hold the demonstrator in one hand, slide the attached blocks in either direction from the center of the meter stick, and rotate. By sliding the blocks toward the ends of the meter stick, students observe that it takes a certain amount of effort to rotate the demonstrator.
Now slide the blocks in toward the center of the stick, and note that less force is required to rotate the stick.