Mobile Microscope Cabinet
Catalog #: 470008-880
Supplier: Diversified Woodcrafts
Specifications
- Depth:24"
- Load Capacity:80 lbs. per shelf
- Width:48"
- Description:Mobile microscope cabinet, plastic laminate surface
- Environmentally Preferable:Safer Human and Environmental Health
- Height:40"
- Material:Red oak
- Environmental certification:MAS Certified Green
- Outside Height:14"
- Outside Width:7¼"
- Cat. no.:470008-880
- Weight:220 lbs.
- Supplier No.:4701K
Specifications
About this item
A safe, convenient way to store and share your microscopes.
- Chemical resistant, earth-friendly UV finish
- 4" ball bearing locking swivel casters
- Constructed of solid oak and oak veneers
- Removable dividers to provide an individual space for each microscope
This cabinet rolls on heavy-duty swivel casters with brakes. The top is 1¼" black plastic laminate and furnishes an auxiliary work surface. The cabinet has front and back lockable doors which can upto 24 standard microscopes.
Certifications: SEFA compliant and MAS Certified Green.
Customers Who Bought This Also Bought