GPI Anatomicals® Mini Joint Set Model, Muscled
Catalog #: 470029-454
Supplier: GPI ANATOMICALS
Small Business Enterprise
Specifications
- Description:Mini Joint Set Model, Muscled
- Height:17 cm
- No. of Keyed Items:45
- Cat. no.:470029-454
- Length:27 cm
- Width:16 cm
- Supplier No.:1900
- No. of Parts:5
Specifications
About this item
Compare Joints From Different Body Parts
Fully functional, yet half the size of traditional models, these four “mini” joint models accurately depict external as well as internal structures. Models include hip, shoulder, knee, and elbow.
Customers Who Bought This Also Bought