Wooden Meter Sticks
Catalog #: 470110-494
Supplier: Brown-Wood Products
Specifications
- Description:Metric/imperial ruler
- Material:Wood with metal ends
- Cat. no.:470110-494
- Length:2 m (6 ft.)
- Supplier No.:73130-00
Specifications
About this item
High Quality Hardwood Meter Sticks.
- One side is graduated in cm with 1mm divisions
- Other side is graduated in inches with 1/8-inch divisions
Meter sticks are 8 mm thick x 25.4 mm wide.
Customers Who Bought This Also Bought