Metal-Back Thermometer
Catalog #: 470019-638
Supplier: American Scientific
Small Business Enterprise
Specifications
- Length:16.5 cm (6.5")
- Description:Metal-Back Thermometer
- Cat. no.:470019-638
- Range:−30…+110 °C (−20…+230 °F)
- Supplier No.:1202-01
- Background Color:Metallic
Specifications
About this item
For Classroom or Outdoor Use.
- Spirit-filled glass thermometer
- Mounted on a rustproof aluminum plate
- Dual scale
Customers Who Bought This Also Bought