Metal AV Cart
Catalog #: 470114-218
Supplier: H. WILSON COMPANY
Specifications
- Description:Mobile presentation station, 40"
- Cat. no.:470114-218
- Supplier No.:WPS4E
Specifications
About this item
This sturdy presentation station holds everything you need – notebook computers, LCD projectors, printers, and more.
- Mobile presentation station
The four work surfaces are gray laminate, and the sidesare black powder-coated steel for maximum durability. Front shelf is adjustable 24" downwards in 4" increments from flush with the top shelf. Includes a 3-outlet UL/CSAapprovedelectrical assembly and four 2" castors. Dimensions:Shelves – top 15"W x 15"D, forward 18"W x 18"D, rear 18"W x 15.75"D, bottom 16.5"W x 30.5"D. Overall – 38.5"H x 34.5"W x 18"D. Ships UPS. Weight: 55lbs.
Customers Who Bought This Also Bought