Marathon Digital Thermometer
Catalog #: 470003-558
Supplier: MARATHON MANAGEMENT CO.
Specifications
- Resolution:0.1°
- Accuracy:±1 °C (±1.8 °F)
- Length:10.7 cm (4.25")
- Range:–10…+200 °C (14°...392 °F)
- Supplier No.:BA 080008
Specifications
About this item
Instant Temperature Readouts.
- Features 1 second response time
- Stainless steel probe
- Includes pocket clip
- 1.5 V button battery provided
Easy to clean extra long probe is heat resistant to accurately measure internal temperatures. Great for on-the-go, home and lab use.
Customers Who Bought This Also Bought