Manual Ranging Multimeter
Catalog #: 470007-950
Supplier: Ward's Science
Specifications
- Accuracy:±0.5%, Basic Accuracy (VDC)
- Description:Manual Ranging Multimeter
- AC/DC voltage:AC Voltage 1mV to 750V; DC Voltage 0.1mV to 1000V
- AC/DC current:AC Current 0.1mA to 20A; DC Current 0.1μA to 20A
- Temperature range:(Type K) -4 to 1382°F (-20 to 750°C)
- Resistance:0.1Ω to 20MΩ
- Cat. no.:470007-950
- L×W×H:18.7 x 8.1 x 5.0 cm
- Weight:0.342 Kg (0.75lbs.)
- Supplier No.:EX410
Specifications
About this item
8 Function Professional MultiMeter with manual ranging DMM with large digit LCD display and temperature function.
- Averaging DMM with 8 functions and 0.5% basic accuracy
- AC/DC Voltage & Current, Resistance, Temperature, Diode/Continuity
- Input fuse protection and miss-connection warning
- 20A max Current
- Type K temperature measurements
This meter measures AC/DC Voltage, AC/DC Current, Resistance, Diode Test, and Continuity plus Thermocouple Temperature. Easy to read large backlit display. Input fuse protection and miss-connection warnings with audible and visible signals. Ergonomically designed to fit comfortably in your hand.
Customers Who Bought This Also Bought