Mammalian Anatomy: The Cat
Catalog #: 470022-662
Supplier: MORTON PUBLISHING CO
Specifications
- Description:Mammalian Anatomy: The Cat
- Cat. no.:470022-662
- No. of Pages:192
- Length:23 cm
- Width:27 cm
- Supplier No.:0895826836
Specifications
About this item
Aurora M. Sebastiani and Dale W. Fishbeck
Ideal as a precursor to a cat dissection lab, this volume presents Felis catus in extraordinary detail, with close-up, full-color photographs of every part of its anatomy. Comprehensive chapters cover the skeletal, muscular digestive, urogenital, endocrine, circulatory, and nervous systems, as well as body cavities and sense organs. A necessity for biology majors and pre-med students, this valuable reference provides information and instruction on the cat’s anatomy and dissection procedures.
Customers Who Bought This Also Bought