GPI Anatomicals® Liver Pathology Model
Catalog #: 470029-504
Supplier: GPI ANATOMICALS
Small Business Enterprise
Specifications
- Description:Liver Pathology
- Height:18 cm
- No. of Keyed Items:22
- Cat. no.:470029-504
- Length:20 cm
- Width:13 cm
- Supplier No.:3310
- No. of Parts:2
Specifications
About this item
The realistic representation of common liver diseases illustrates the necessity for healthy living by demonstrating the effects of an unhealthy lifestyle on the liver.
- Full-size model shows conditions such as septal and nodular cirrhosis
- Other displayed conditions include biliary obstruction, gallstones, and tumors
- Realistic representation of common liver diseases
Biliary obstruction, gallstones, and tumors are also shown as they would occur in the human body.
Customers Who Bought This Also Bought