Liston Amputating Knife
Catalog #: 470018-930
Supplier: Dunrite Instruments
Specifications
- Length:203 mm (8")
- Description:Liston Amputating Knife
- Material:Stainless Steel
- Cat. no.:470018-930
- Blade Length:203.2 mm (8")
- Supplier No.:140969
Specifications
About this item
The one-piece, stainless steel design won’t break when cutting tough muscle tissue and cartilage.
Blade length: 8".
Caution: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
Customers Who Bought This Also Bought