GPI Anatomicals® Left Breast With Irregular Masses Model
Catalog #: 470128-640
Supplier: GPI ANATOMICALS
Small Business Enterprise
Specifications
- Description:Left Breast With Irregular Masses Model
- Height:11 cm
- No. of Keyed Items:3
- Cat. no.:470128-640
- Length:23 cm
- Width:16 cm
- Supplier No.:3401
- No. of Parts:1
Specifications
About this item
Teach Basic Base With This Economical Model
Teach proper identification of irregular breast lumps with this full-sized model made of durable life-like material. Tactile embedded lumps simulate fibrocystic mass and typical tumor. Model also contains a lactiferous duct. For easy reference, common self-inspection patterns are depicted on the base of the model, and an education card is included with locations of irregular masses.
Customers Who Bought This Also Bought