Large Tissue Forceps
Catalog #: 470104-740
Supplier: Dunrite Instruments
Specifications
- Length:152 mm (6")
- Description:Large Tissue Forceps
- Material:Stainless Steel
- Cat. no.:470104-740
- Tip Style:Straight
- Supplier No.:6402003
Specifications
About this item
Same advantages as small tissue forceps, but designed for use with larger specimens.
Customers Who Bought This Also Bought