Alkaline Lantern Batteries
Catalog #: 470201-378
Supplier: DANTONA INDUSTRIES INC SE
Specifications
- Voltage:6 V
- Description:Alkaline lantern batteries
- Type:6 V
- Weight:0.87 g
Specifications
About this item
Alkaline lantern batteries with screw terminals of size 6 V block.
Customers Who Bought This Also Bought