Laboratory Carts
Catalog #: 470006-160
Supplier: H. WILSON COMPANY
Specifications
- Width:24"
- Color:Black
- Description:Tuffy Cart
- Height:26"
- Cat. no.:470006-160
- No. of Shelves:2
- Depth:18"
- Supplier No.:WT26
- No. of Wheels:4
- Shelf Capacity:100 lb
Specifications
About this item
This Tuffy Utility A/V Cart (2-Shelf Putty Legs) is made of recycled molded plastic shelves that will not chip, warp, scratch, rust or peel.
- Multipurpose utility cart perfect for use with audio/video equipment and more
- Ergonomic push handle molded into top shelf for easy maneuverability
- Rolling cart with four 4" silent roll, full swivel heavy duty casters, two with locking brake
- Three-outlet recessed electrical assembly with 15' cord, built-in cord wrap and three cable management clips
- Made in the USA
Measures 18"L x 24"W x 24 1/2"H. Two 1.5"-thick flat shelves with raised texture surface to ensure minimal sliding and .25" retaining lip borders flat shelves. Legs measure 1.5" square.
Weight capacity: 100 evenly distributed pounds per shelf
Ordering information: Assembly required.
Customers Who Bought This Also Bought