Kick-Net
Catalog #: 470112-698
Supplier: LaMotte
Specifications
- Description:Kick-Net
- Cat. no.:470112-698
- Mesh Size:500 μm
- Length:1 m
- Width:1 m
- Supplier No.:0021-P
Specifications
About this item
Easily Collect Benthic Macroinvertebrates
- GLOBE Approved
- Easily Transportable
Use this Kick-Net to perform USEPA Rapid Bioassessment Protocols on benthic macroinvertebrates. Net is one meter square of 500 micron material. Contains hemmed sides and reinforced bottom seams to ensure anchoring. Complete with poles.
Customers Who Bought This Also Bought