Ward's® Insect Metamorphosis Poster
Catalog #: 470015-168
Supplier: KELLER BROS. & MILLER, INC.
Specifications
- Length:91 cm
- Width:61 cm
- Description:Metamorphosis Poster
- Cat. no.:470015-168
- Finish:Unlaminated
- Supplier No.:175088
Specifications
About this item
Details The Three Types of Metamorphosis
- Developed by WARD’S expert entomologist, Bob Iveson, the poster content is aligned with National Standards
Bright color photographs show examples of various insects undergoing metamorphosis. By studying this poster students will become familiar with the three specific types of insect metamorphosis that occur — simple, incomplete, and complete. Students learn to tell the difference between each type of metamorphosis and recognize the insects associated with each.
Customers Who Bought This Also Bought