Horizontal Strata Model
Catalog #: 470029-410
Supplier: Skywill Far East Industries
Specifications
- Description:Horizontal Strata Model
- Height:7"
- Cat. no.:470029-410
- Length:21"
- Width:17"
- Supplier No.:80-5846
Specifications
About this item
The Horizontal Strata Model features a realistic illustration of lateral stream erosion and weathering.
- Hand-Painted
- Reference Key Included
- Length: 21"
- Width: 17"
- Height: 7"
The colorful, hand-painted resin model demonstrates changes in strata.
The model shows underlying layers in cross section. The features are labeled and a key is printed on the base.
Customers Who Bought This Also Bought