Fischer Technical High Vacuum Pump
Catalog #: 470020-520
Supplier: Fischer Technical
Specifications
- Description:LAV-3 High vacuum pump
- Motor:¹/₂ HP, 1725 rpm
- Operating temperature:–1...+76 °C (30...170 °F)
- Free Air Displacement:85 L/min (3 CFM)
- Maximum Vacuum:0.025 mm Hg (99%), abs.
- Connection:³/₈'' hose barb (intake)
- Weight:30 lbs.
- Supplier No.:LAV-3
Specifications
About this item
Achieve impressive high-vacuum results with this cost effective laboratory pump.
- Rotary vane-style vacuum pump
- 70 dB operating noise level
- Perfect for 'Bell in a Jar' and 'Guinea and Feather' experiments
These two-stage direct drive pumps are ideal for use in virtually all high vacuum applications. Our pumps are tested to 25 µm Hg (99% vacuum), but are suitable for all applications requiring a vacuum under 500 µm Hg.
Customers Who Bought This Also Bought