High Temperature Burners
Catalog #: 470149-024
Supplier: VWR International
Specifications
- Description:High temperature burner
- Cat. no.:470149-024
- Supplier No.:C-1490/1
Specifications
About this item
These Meker type burners are for use where an extremely hot flame is required.
- Grid diameter is 4 cm (1¹/₂")
- Overall height is about 20 cm (8")
- Use 9.5 mm (³/₈") tubing
The perforated monel grid has a large surface area to produce a short, intense flame. The needle valve gas regulator is easily accessible, facilitating fine adjustment.
Customers Who Bought This Also Bought