High Form Porcelain Crucibles with Cover
Catalog #: 470149-544
Supplier: SILICO & CHEMICO PORCELAIN SE
Specifications
- Capacity:15 ml
- Form:High form
- Height:38 mm
- Cat. no.:470149-544
- Top Diameter:35 mm
- Supplier No.:J234
Specifications
About this item
These crucibles are glazed inside and out.
- Cover Included
- High-Grade Porcelain Construction
- Crucibles Withstand up to 1150°C
- Glazed except Outside-Bottom Surface
These crucibles are made of high-grade porcelain.
They can withstand up to 1150°C.
Customers Who Bought This Also Bought