Heavy Wall Red Rubber Tubing, Machine Made
Catalog #: 470123-356
Supplier: Longwood Elastomers
Specifications
- Description:Heavy Wall Red Rubber Tubing, Machine Made, ID, mm / (in.): 6.4 / (1/4), OD, mm / (in.): 12.7 / (1/2), Thickness, mm / (in.): 3.2 / (1/8), Pkg. of m / (ft.): 3 / (10)
- Cat. no.:470123-356
- Supplier No.:1443-6626
Specifications
About this item
With a heavy wall, this economical, smooth finish tubing which is stiffer than the handmade type. Machine made by extrusion.
- Specific gravity: 1.23
Customers Who Bought This Also Bought