Groundwater Table-Top Demonstrator
Catalog #: 470005-012
Supplier: DESK LABS
Specifications
- Description:Groundwater Tabletop Demonstrator
- Height:2"
- Cat. no.:470005-012
- Length:16"
- Width:16"
- Supplier No.:2
Specifications
About this item
Simulate Real-World Groundwater Processes
Demonstrate aquifers, sinkholes, caverns, and geysers in the lab or on an overhead projector in the classroom with this durable device. Using colored dye, students will clearly be able to see and understand the patterns and principles of groundwater movement. The unit is lightweight and can be ready for use with minimal assembly. The kit includes the simulator unit, water pump (120 VAC), tubing, eyedropper, copymasters to make overhead transparencies, and illustrated teacher’s guide with operating instructions and activities. Size: 16"L x 16"W x 2"H.
Customers Who Bought This Also Bought