Graduated Dropping Pipette
Catalog #: 470020-752
Supplier: Avantor
Specifications
- Capacity:2 ml
- Length:7"
- Description:Graduated Dropping Pipette
- Cat. no.:470020-752
- Graduations:1 ml
- Supplier No.:WARD470020-752
Specifications
About this item
Made of heavy-duty flint glass with 1 ml graduations.
- Capacity: 2 ml
- Size: 7"L
Customers Who Bought This Also Bought