Flint Glass Funnel Tube, Rochester
Catalog #: 470104-260
Supplier: ROCHESTER APPAREL & AD SPECIALTIES
Specifications
- Length:177 mm
- Description:Flint Glass Funnel Tube
- Cat. no.:470104-260
- Stem O.D.:5 mm
- Supplier No.:61897-00
Specifications
About this item
A fine quality flint glass funnel tube with top diameter of 18 mm.
Customers Who Bought This Also Bought