Ward's® Freeze-Dried Fetal Pig Museum Mount
Catalog #: 470027-890
Supplier: Avantor
Specifications
- Length:11"
- Width:1.125"
- Description:Freeze-dried fetal pig
- Height:24"
- Cat. no.:470027-890
- Supplier No.:WARD470027-890
- No. of Parts:1
Specifications
About this item
Museum mounts are the ideal supplement for classroom dissection.
- High quality display mount
- Dissection reference for students
- Quiz mechanism for teachers
Lightweight and removable from the case for closer study.
This specimen is extra-large so all the organs and body systems are beautifully exposed. Dissected and double injected, the specimen reveals the digestive system, vascular system, and other major organs. A key is included to identify 12 numbered structures. The sex of the specimen is not specified. Size: 11W×5D×24"H.
Caution: Ward's® preserved fetal pigs are a byproduct of the pork industry. Fetal pigs are not raised specifically for dissection. These animals are 'recycled' for educational use.
Customers Who Bought This Also Bought